Beli hidrolik pres di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Air Press Machine (Mesin Press Hidrolik)
    Mulai

    Rp5.299.900

    TEKIRO Air Press Machine (Mesin Press Hidrolik)
    Deskripsi:
    untuk mengepress media dengan cara di kenakan pressure, alat ini berkekuatan 15 tonBerdimensi 856mmx654mmx165mmFungsi : untuk mengepress media dengan cara di kenakan beban pressure, Material : chrome vanadium
  2. Wipro Hydraulic Press (Mesin Press Hidrolik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.399.900

  3. American Tool Hydraulic Shop Press
    Mulai

    Rp8.199.900

    American Tool Hydraulic Shop Press
    atribut:
    • Capacity: 20Ton
  4. KRISBOW Mesin Press Hidrolik Bench Type
    Mulai

    Rp7.299.900

    KRISBOW Mesin Press Hidrolik Bench Type
    atribut:
    • Type: Press
    • Dimensions (mm): 680x500x1070
    • Capacity (t): 10
    • Max. Material Height (mm): 340
    • Max. Material Width (mm): 330
    • Oil Tank Capacity (L): 1.5
    • Piston Stroke (mm): 175
  5. Kennedy Hydraulic Bench Press (Mesin Press)
    Mulai

    Rp24.999.900

    Kennedy Hydraulic Bench Press (Mesin Press)
    atribut:
    • Overall Width (mm): 480
    • Work Bed Adjustable Height (mm): 3 x 100
    • Table Aperture (mm): 140
    • Additional Features: Ideal For Pressing; Bending; Extruding;Hydraulic Guage Included
    • Min/Max Height of Ram to Table (mm): 90 to 300
    • Base Size (W x D) (mm): 545 x 305
    • Ram Stroke (mm): 150
    • Base Size (W x D): 545 x 305mm
    • Min/Max Height of Ram to Table: 90 to 300mm
    • Overall Height (mm): 895
    • Part Number: KEN9855000K
    • Product Number: HBP010
    • Product Type: Bench Press
    • Ram Stroke: 150mm
    • Table Aperture: 140mm
    • Weight Each: 47kg
    • Weight Each (Kg): 47
    • Work Bed Adjustable Height: 3 x 100mm
    • Working Table Width (mm): 360
  6. KRISBOW Mesin Press Hidrolik Floor Type
    Mulai

    Rp6.599.900

    KRISBOW Mesin Press Hidrolik Floor Type
    Deskripsi:
    Hydraulic Press Floor Type dengan spesifikasi kapasitas 10-20 Ton adalah alat hidrolik dari KRISbow untuk proses bending
  7. Kenmaster Mesin Press Hidrolik
    Mulai

    Rp15.999.900

    Kenmaster Mesin Press Hidrolik
    atribut:
    • Size: 50ton
  8. JTC Manual Hydraulic Press (Mesin Press Hidrolik)
    Mulai

    Rp61.999.900

  9. NAGASAKI Hydraulic Press
    Mulai

    Rp44.999.900

    NAGASAKI Hydraulic Press
    atribut:
    • Capacity (t): 15
    • Total Height (mm): 1650
    • Width (mm): 800
    • Floor Area (mm²): 860x750
    • Cylinder Bore (mm): 80
    • Rod Stroke (mm): 100
    • Adjustable Height of Table (mm): 580
    • Adjustable Length of Ram (mm): 240
    • Between - Center Distance of Aligning Machine (mm): 530
    • Pressure (Kg/Cm²): 300
    • Required Oil (L): Approx 1
    • Screw Stroke (mm): 110
    • V-Block (mm): 65x200
  10. SUN RUN Hydraulic Press
    Mulai

    Rp59.999.900

    SUN RUN Hydraulic Press
    Deskripsi:
    SHL SeriesHydraulic Presses with Imperial Dimension-High strength structure and durable-Hydraulic-lift bed for effortiess adjusment in the vertical direction. (10ton models are manual)-Multi-selection for power source, such as manual, pneumatic and electric-Gauges and V-Blocks are included on all models. (Capacity 10 ton series is not equipped with V-Block)
    atribut:
    • Vertical Daylight (mm): 178-1384
    • Frame Press Dimensions C (mm): 1448
    • Frame Press Dimensions D (mm): 302
    • Frame Press Dimensions E (mm): 737.0
    • Frame Press Dimensions F (mm): 1029
    • Frame Press Dimensions G (mm): 102
    • Frame Press Dimensions J (mm): 762
    • Frame Press Dimensions K (mm): 133
    • Frame Press Dimensions L (mm): 272.0
    • Frame Press Dimensions M (mm): 673
    • Frame Press Dimensions N (mm): 1930
    • Capacity (t): 30
  11. SUN RUN Silinder Hidrolik
    Mulai

    Rp2.999.900

    SUN RUN Silinder Hidrolik
    Deskripsi:
    S SeriesSingle-Acting, General Cylinders-Designed for use in all positions-Hard chrome plated plunger and inner of barrel resists wear and corrosion it also be more closed and extending cylinder life-Maximum sized springs speed piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
  12. TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp229.900

    TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)
    Deskripsi:
    TEKIRO Botol Dongkrak [100 Ton] merupakan dongkrak yang disebut bottle jack karena bentuknya seperti botol. Fungsi bottle jack sama seperti crocodile jack, yaitu untuk mengangkat kendaraan pada ketinggian tertentu untuk dapat melakukan perbaikan pada bagian bawah kendaraan. Perbedaannya adalah penggunaan bottle jack dapat dimasukkan kedalam kendaraan sebagai perlengkapan utama kendaraan yang mutlak dibutuhkan untuk mengganti roda (ban) sewaktu ban kempes/ bocor. Untuk mendongkrak sebuah kendaraan, dongkrak harus diletakkan tegak lurus pada torak pengangkatnya supaya jangan sampai bengkok.untuk mendongkrak kendaraan dengan kekuatan 100 ton, berdimensi 540mm, 215mm, 325mmFungsi : untuk mendongkrak kendaraan dengan kekuatan 100 tonMaterial : Iron
  13. WURTH Hydraulic press 30 Ton
    Mulai

    Rp75.999.900

    WURTH Hydraulic press 30 Ton
    Deskripsi:
    WRKSHPPRES-HYDR-RED/BLACK-(SHWP-30T)
    atribut:
    • Size: 30 Ton
  14. PROTO Adjustable Wrench Black Oxide (Kunci Inggris)
    Mulai

    Rp469.900

    PROTO Adjustable Wrench Black Oxide (Kunci Inggris)
    atribut:
    • Finish: Black Oxide
    • Specification ASME: ASME B107.8
  15. JTC Workshop Press
    Mulai

    Rp24.999.900

    JTC Workshop Press
    atribut:
    • Capacity: 20 Ton
Daftar Harga hidrolik pres Terbaru October 2026
Melzer Hydraulic Shop PressRp3.999.900
TEKIRO Air Press Machine (Mesin Press Hidrolik)Rp5.299.900
Wipro Hydraulic Press (Mesin Press Hidrolik)Rp5.399.900
American Tool Hydraulic Shop PressRp8.199.900
KRISBOW Mesin Press Hidrolik Bench TypeRp7.299.900
Kennedy Hydraulic Bench Press (Mesin Press)Rp24.999.900
KRISBOW Mesin Press Hidrolik Floor TypeRp6.599.900
Kenmaster Mesin Press HidrolikRp15.999.900
Masada Hydraulic Press (Mesin Press Hidrolik)Rp35.999.900
JTC Manual Hydraulic Press (Mesin Press Hidrolik)Rp61.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)